Beli pilot lamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp8.900

    DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    Indicator Lamp. Anti Shatter.
  2. SMT Power Motorcycle Battery Type VRLA (Aki Motor Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

  3. Shiji Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp6.900

  4. Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp12.900

  5. Kinogawa Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp7.900

    Kinogawa Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator)
    atribut:
    • Hole Diameter (mm): Ø22
    • Light Type: LED
  6. EWIG Pilot Lamp Round with Buzzer (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp18.900

  7. SUNLUX Indicator Lamp Pilot LED AD22 Series
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    SUNLUX Indicator Lamp Pilot LED AD22 Series
    Deskripsi:
    Direct, with LED indicator.
    atribut:
    • Type: AD22-22DS
    • Voltage (V): AC 220
    • Diameter (mm): 22
  8. CIC Pilot Lamp Model Trafo/Neon
    Mulai

    Rp11.900

    CIC Pilot Lamp Model Trafo/Neon
    Deskripsi:
    - Sangat cocok digunakan untuk electrical control unit pada berbagai macam industri- Tersedia berbagai tipe dan spesifikasi- Desain menarik, struktur yang kuat dan tahan lama- Pemasangan, pengoperasian, dan pemeliharaan mudah- Harga kompetitif- Dielectric strength : > 2000Vac for 1 minute
    atribut:
    • Diameter (mm): 25
  9. Schneider Electric Pilot Lamp Round Ø22mm (Lampu Indikator)
    Mulai

    Rp61.900

    Schneider Electric Pilot Lamp Round Ø22mm (Lampu Indikator)
    Deskripsi:
    This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. This monolithic white pilot light comes with integral LED. This single component pilot light provides clear visual feedback on the status of machines. This pilot light has a 24V AC/DC rating. This is a plastic component and weighs 0.02kg. It is an IP65 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is sold in lots of 10. It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. It is impact resistant, dust resistant, water resistant and vibration resistant making it suitable for operation in harsh environments.
    atribut:
    • Device Mounting: Fixing hole 22.3 +0.4/0 conforming to IEC 60947-5-1
    • Device Short Name: XA2
    • Fixing Center (mm): >= 30x40 (support panel) metal - thickness: 1-6; >= 30x40 (support panel) plastic - thickness: 2-6
    • Light Source: LED
    • Mounting Diameter (mm): 22.5
    • Product Range: Easy Harmony XA2
    • Product or Component Type: Monolithic pilot light
    • Shape of Screw Head: Cross compatible with Philips No 2 screwdriver; Slotted compatible with flat Ø 4mm screwdriver; Slotted compatible with flat Ø 5.5mm screwdriver
    • Shape of Signaling Unit Head: Round
    • Signalling Type: Steady
    • Terminals Description Iso N°1: (X1-X2)PL
    • [Ui] Rated Insulation Voltage (V): 400 (pollution degree 3) conforming to IEC 60947-1
    • [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to IEC 60947-1
  10. ABB Compact LED Pilot Light
    Rating:
    100% of 100
    (3)
    Mulai

    Rp139.900

    ABB Compact LED Pilot Light
    Deskripsi:
    Compact Pilot Light Red LED 12V DCCompact Pilot Light - Pilot light head - Red - Illuminated - Lamptype: LED 12V DC
    atribut:
    • Connection Type: Screw Clamp
    • Enclosure Type NEMA: Type1, Type12, Type13, Type3R, Type4, Type4X
    • Actuator Type: Pilot light head
    • Illumination: Illuminated
    • Pollution Degree: 3
    • Product Width (mm): 30
    • Terminal Type: Screw Terminals
    • Tightening Torque (N m): 0.9
    • Wire STripping Length (mm): 8
  11. LARKIN Pilot Lamp Round DC (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp12.900

    LARKIN Pilot Lamp Round DC (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    LED Pilot Lamp DC 12V/24V, LED Lifetime 30.000 Hour
    atribut:
    • Voltage (V): 12/24 DC
    • LED Lamp Life Time (hour): 30000
  12. Fuji Electric Pilot Lamp Round Protrusion Ø16mm AH164 / AH165 (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp159.900

    Fuji Electric Pilot Lamp Round Protrusion Ø16mm AH164 / AH165 (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    Standardized high-brightness LED illumination product "Pikari-kun" Can be used at 5V and 1mA with gold-plated contacts and slide structure Easy to add and replace contacts Standard UL / CSA standard and TUV (EN standard) certified CE mark is displayed
    atribut:
    • Button Shape: Round (projection)
    • Button Size (mm): DIA18
    • Light Source: LED
    • Rated Voltage (V): DC24
    • Relative Humidity: 45~85%RH(at-5~40°C)
    • Shape: Round
    • Terminal Shape: Solder terminal / tab terminal
    • Type: Illuminated
    • Type of Operation: Momentary
    • Vibration: Resonance test: Double amplitude 0.1mm 10-55Hz / Constant vibration endurance test: Double amplitude 3mm 16.7Hz
  13. Fort Solid State Relay 1 Phase 90-250V AC 24-480V AC (SSR)
    Mulai

    Rp119.900

    Fort Solid State Relay 1 Phase 90-250V AC 24-480V AC (SSR)
    atribut:
    • Input Voltage (V): AC 90-250
    • Outrput Voltage (V): AC 24-480
    • Phase: 1
  14. IDEC Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp199.900

    IDEC Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    SS terminals with finger protection structure provide safety and labor savings. Integrated terminal cover structure and finger protection for ultimate safety. Rolling contact and rake processing contact for self-cleaning contact area. Jet-proof and oil-proof type [IP65] to prevent water and oil from entering. Full range of voltages to meet worldwide needs. UL, CSA certified, and EN standard compliant.
    atribut:
    • Ambient Humidity to Use: 45% to 85% (with no condensation)
    • Insulation Resistance (MΩ): 100 or more (DC500V mega)
    • Product Name: Pilot light
    • Protection Class: IP65
    • Shape: Round flat type (name type)
    • Storage Temperature (°C): -40 to 80 (no icing)
    • Terminal Shape: M3.5 screw terminal
    • Type: Finished product
    • Vibration Resistance (Destruction): 30Hz, 1.5mm single amplitude
    • Vibration Resistance (Malfunction): 5-55Hz, single amplitude 0.5mm
  15. Schneider General Purpose & Power Relay
    Mulai

    Rp419.900

    Schneider General Purpose & Power Relay
    Deskripsi:
    These relays have pins that plug into relay sockets to make quick electrical connections with circuits. Also known as ice cube relays, they don't require tools for removal or installation and are ideal for applications where relays are changed periodically.
    atribut:
    • UNSPSC: 39121515
    • Contact Rating (DC) (A): 10 @28V
    • Current Rating (A): 10
    • Electrical Operating Durability: 100000
    • Mechanical Operating Durability: 5000000
    • Sealing: Enclosed
  16. WILSON CABLES Power Cable NYAF (Cu/PVC-f) Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

  17. EZREN Copper Jumper Soldering Wire
    Mulai

    Rp4.900

    EZREN Copper Jumper Soldering Wire
    Deskripsi:
    haluan Kawat Enamel Poliuretan untuk Perbaikan Kawat Magnet, Kawat Enamel Poliuretana 0.1mm Kawat tembaga untuk perbaikan telepon. 0.1mm Tembaga Solder Solder Kawat las untuk motherboard telepon perbaikan sidik jari, Telepon Perbaikan Enamel Kawat Reel, Jenis kawat berenamel ini dapat digunakan untuk membuat kawat berliku yang menuntut bahan ringan, Kawat tembaga diemail
    atribut:
    • Conductor: Copper
    • Diameter (mm): 0.1
Daftar Harga pilot lamp Terbaru October 2026
DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)Rp8.900
SMT Power Motorcycle Battery Type VRLA (Aki Motor Kering)Rp129.900
Shiji Pilot Lamp Round (Lampu Pilot/Lampu Indikator)Rp6.900
Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)Rp12.900
Kinogawa Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator)Rp7.900
EWIG Pilot Lamp Round with Buzzer (Lampu Pilot/Lampu Indikator)Rp18.900
IDEC Pilot Light Dome (Lampu Indikator)Rp149.900
SUNLUX Indicator Lamp Pilot LED AD22 SeriesRp9.900
CIC Pilot Lamp Model Trafo/NeonRp11.900
Schneider Electric Pilot Lamp Round Ø22mm (Lampu Indikator)Rp61.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)